Shop All Toothpaste
Mckesson
McKesson Toothpaste 2.75 oz. Mint Flavor, PK 12
Mfr # 16-9570
Zoro # G605258926
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.75 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 16-9570
- Zoro # G605258926
- UPC # 612479174184
- Country of Origin Malaysia
- Category Toothpaste
Dimensions
Size | 2.75 oz. |
Description
Package Count: 12. Improve oral health with this McKesson Mint Flavor Toothpaste. It's formulated with fluoride to slow the breakdown of your tooth's enamel and help to strengthen teeth. As a result, this McKesson fluoride toothpaste reduces the risk of tooth decay, aiding in your fight against cavities. It also has a refreshing mint taste, encouraging longer brushing times while leaving your mouth feeling fresh and clean. The fluoride dentifrice comes in an easy-to-use 2.75 oz squeeze tube.This McKesson toothpaste contains fluoride to slow the breakdown of tooth enamel It helps to improve oral health while strengthening your teeth This McKesson fluoride toothpaste reduces the risk of tooth decay to help to prevent cavities The refreshing mint flavor encourages longer brushing times while leaving your mouth feeling fresh and clean The 2.75 oz toothpaste is available in a convenient squeeze tube for ease of use One case contains 144 tubes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- MCKESSON Toothpaste, Mint Flavor, Tube, 1.5 oz, 12PK (16-9571)
- SENSODYNE Deep Clean Toothpaste 4 oz., PK12 (08700)
- PEDIALYTE Pedialyte Unflavored 33.8 Fl oz. (1L) Bottle, PK8 (00336)
- NECESSITIES Dental Kit, Toothbrush and Colgate Toothpaste, 5gm Tube, PK 288 (HA-AC-026)
- CORTECH Fluoride Toothpaste, .85 Oz., PK144 (42102)
- COLGATE Cello Toothbrush, PK144 (55501)
- Mckesson Dental & Oral Care