Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
McKesson Hydrogen Peroxide Antiseptic, 16 oz. Bottle, PK 12
Mfr # 142779_CS
Zoro # G604988848
product price: $31.15
/pk 12, $2.60/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Bottle
- Cleaner Form Topical Liquid
- Size 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 142779_CS
- Zoro # G604988848
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 16 oz. |
Details
Package Type - First Aid and Wound Care | Bottle |
Cleaner Form | Topical Liquid |
Description
Package Count: 12. It's amazing what two atoms of hydrogen and two atoms of oxygen can do when combined. H2O2 – or hydrogen peroxide – is one of the most useful things you can have in your medicine cabinet. Use it as a mild antiseptic to prevent infection of minor cuts, scrapes, and burns. It may also be used as a mouth rinse to help remove mucus or to relieve minor mouth irritation (e.g., due to canker/cold sores, gingivitis). Hydrogen peroxide even has some household cleaning applications.McKesson Antiseptic Hydrogen Peroxide Topical Solution has a 3% hydrogen peroxide so is ideal for treating minor cuts and abrasions (although should not be used to treat deep wounds, animal bites, or serious burns) Hydrogen peroxide releases oxygen when it is applied to the affected area: The release of oxygen causes foaming, which helps to remove dead skin and clean the area Mixed with water, hydrogen peroxide can be used as a gargle or mouth rinse: Because it kills germs it may freshen breath
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROTAB Antacid Tablets, PK100 (ATAN100)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- BODYOGRAPHY Lotion, 4PK (HA-BD-034)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- MCKESSON Isopropyl Alcohol Antiseptic, 32 oz. Bottle (23-D0024)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz, 12PK (D0052)
- MCKESSON Saline Wound Flush, 3-ounce Spray Can (37-6503)
- MCKESSON Hydrogen Peroxide Antiseptic, 1 gal. Bottle (23-A0013)
- MCKESSON Antiseptic Skin Cleanser, 1 gal. Jug (16-CHGGL)
- DYNAREX Dynarex Bacitracin Zinc Ointment, 4 oz. Tube, Pack of 72 (1175)
- Mckesson Topical Ointments, Creams, and Antiseptics