Shop All Walking Aids
Mckesson
Low Top Pneumatic / Adjustable Air Support Walker Boot, Large
Mfr # 155-79-95527
Zoro # G111204974
Free Shipping & Returns
$93.19
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
- Brand Mckesson
- MFR # 155-79-95527
- Zoro # G111204974
- UPC # 612479258105
- Country of Origin Viet Nam
- Category Walking Aids
Description
Walker Boot McKesson Pneumatic Large Left or Right Foot Adult Rigid protection: Sturdy design constructed of an extra-strong polymer plastic shell and anatomically shaped uprights reinforces protection and support on both sides of your foot and ankle and facilitates a better fit Compression and comfort: Integrated pump mechanism easily inflates and deflates the pneumatic, soft foam/nylon liner for adjustable comfort and support Safe ambulation: Lightweight materials, rocker sole, durable tread pattern, and inner/outer foam cushioning help absorb shock upon heel strike and promote a natural gait for a safe walking solution Hand washable Fits right and left ankles Large fits those who wear men's shoes, size 10 1/2 - 12 1/2, or women's shoes, size 11 1/2 - 13 1/2
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
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- A2Z SCILAB Hollow Handle Hygiene Dental 18mm Mouth Inspection Mirror #2 (A2Z-ZR640)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- MCKESSON Pneumatic / Adjustable Air Support Walker Boot, Medium (155-79-95515)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- DYNAREX Dynarex Aluminum Crutches For Adult, 8 Pairs (10102-8)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- Mckesson Walking Aids