Shop All Patient Transport
Mckesson
Lightweight Transport Chair, Black with Silver Vein Finish, 19 Inch Seat
Mfr # 146-TR39E-SV
Zoro # G712314621
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-TR39E-SV
- Zoro # G712314621
- Country of Origin China
- Category Patient Transport
Description
Lightweight Transport Chair McKesson Steel Frame with Silver Vein Finish 250 lbs. Weight Capacity Fixed Height / Padded Arm Black Upholstery Overall width when folded is 8 inches Overall height is 39 inches Durable steel construction with an attractive silver vein finish adds scratch-resistance and supports up to 250 lbs Black, nylon upholstery that is breathable, comfortable, durable and easy-to-clean Full, fixed arms are padded for patient comfort Tool-free, swing-away footrests remove by releasing the lock, swinging outward and lifting off to accommodate user preferences Foldable back assists in transporting patient to and from seated position Seat belt buckles to enhance passenger safety Solid, 8-inch castor wheels with rear locks are maintenance-free and provide a smooth, stable ride over most surfaces and security in parked position Folding back and upholstery handles conveniently collapse in simple two-step method to easily store or transport the lightweight 26 lbs Plastic, ergonomic handles for attendant's comfort and grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- BEACH MIST Face and Body Soap Bar, 1.5 oz., PK500 (BCH NO1.5)
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- MABIS MABIS 524-1816-1999 HealthSmart Bariatric Bath Seat with BactiX; With Back (524-1816-1999)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- FI-SHOCK Fence Stretcher (400)
- AFS Disposable Stretcher (11024)
- AFS Stretcher with Wheels (Burgundy) (11081)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- Mckesson Patient Transport