Mckesson

Lightweight Transport Chair, Black with Blue Finish, 19 Inch Seat


product price: $400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lightweight Transport Chair McKesson Aluminum Frame with Blue Finish 300 lbs. Weight Capacity Fixed Height / Padded Arm Black Upholstery Overall width when folded is 9 inches Overall height is 39 1/2 inches Aluminum construction with a 19-inch seat is lightweight and strong, making it easy to transport those weighing up to 300 lbs Black, nylon upholstery that is breathable, comfortable, durable and easy-to-clean Full, fixed arms are padded for patient comfort Tool-free, swing-away footrests remove by releasing the lock, swinging outward and lifting off to accommodate user preferences Foldable back assists in transporting patient to and from seated position Built-in seat belt buckles for added transport safety Solid, 8-inch castor wheels with rear locks are maintenance-free and provide a smooth, stable ride over most surfaces and security in parked position Only 19 lbs, transport chair easily collapses in two-step method for convenient storage and travel Plastic, ergonomic handles for attendant's comfort and grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.