Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Hydrogen Peroxide Antiseptic, 1 gal. Bottle
Mfr # 23-A0013
Zoro # G712110315
product price: $30.59
/ea
$30.59
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
- Brand Mckesson
- MFR # 23-A0013
- Zoro # G712110315
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Description
Antiseptic McKesson Brand Topical Liquid 1 gal. Bottle McKesson Antiseptic Hydrogen Peroxide Topical Solution has a 3% hydrogen peroxide so is ideal for treating minor cuts and abrasions although should not be used to treat deep wounds, animal bites, or serious burns Hydrogen peroxide releases oxygen when it is applied to the affected area: The release of oxygen causes foaming, which helps to remove dead skin and clean the area Mixed with water, hydrogen peroxide can be used as a gargle or mouth rinse: Because it kills germs it may freshen breath 1 gallon bottle
Restrictions
- Hazardous material
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
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 50 Pack 50PK (PH-UP425H-2A)
- HONEYWELL NORTH Disposable Poncho, Polyethylene, Yellow (140968)
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- MCKESSON Hydrox Isopropyl Alcohol Antiseptic, 4 oz (HDX-I0020)
- MCKESSON Alcohol Prep Pad Isopropyl Alcohol, 1-4/5 x 3-1/2 Inch, 100PK (58-404)
- MCKESSON Antiseptic Skin Cleanser, 1 gal. Jug, 4PK (16-CHGGL)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Alcohol Prep Pad, Isopropyl Alcohol, 70%, Medium, 200PK (58-204)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Towelette, 300/Case (84644)
- Mckesson Topical Ointments, Creams, and Antiseptics