Shop All Patient Lifters & Accessories
Mckesson
Hydraulic Patient Lift
Mfr # 146-13023SV
Zoro # G511241135
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-13023SV
- Zoro # G511241135
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Patient Lift McKesson 450 lbs. Weight Capacity Hydraulic Operation optimizes lift capabilities to require less physical effort for raising individual High-performance hydraulics for safe and gradual movement Sturdy, silver vein steel construction and six-point cradle design provides maximum strength to raise and lower those weighing up to 450 lbs Adjustable width base allows for a proper fit Pump handle can rotate from side-to-side for convenience of attendant Masts are interchangeable with bases, lock together and can be separated for travel and storage Standard, 5-inch castors are offset for greater stability and smooth operation Easy-to-operate castor breaks provide additional safety and security six-point swivel bar can accommodate two or four sling straps plus two chain connections Includes two sling chains Sling sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Mckesson Patient Lifters & Accessories