Shop All Supports
Mckesson
Hinged Knee Brace, 3X-Large
Mfr # 155-81-82399-10
Zoro # G311204750
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Knee Brace McKesson 3X-Large Wraparound / Hook and Loop Strap Closure with D-Rings 28 to 30-1/2 Inch Circumference Left or Right Knee Mild-to-moderate support: Equipped with bilateral hinges to support for MCL/LCL sprains, arthritis, post arthroscopic meniscectomy, knee instability, or other knee pain Universal: Delivers compression to the soft tissue of the right or left knee for comfort and support Hinged support: Wraparound brace with dual-axis, polycentric hinges on both sides of the knee for greater medial/lateral support than a traditional knee sleeve Warm and compressive neoprene construction, with easy-to-adjust hook-and-loop straps, creates comfort and stability Ideal for everyday activities: Neoprene material with removable hinges fully encased in inner pockets for safe use in contact sports and can be used in saltwater or fresh water Extra extra extra large fits 28 to 30-1/2 inch knee circumference
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Assorted Size Flexible Fabric Bandage 100 Count, PK12 (1115078)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- INVACARE Reliant Lift Battery Replacement (1078276)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- BILT-RITE MASTEX HEALTH Cervical Overdoor Traction Set (10-19000-2)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Medium with One Cover (24-3090)
- OTTOBOCK Ottobock 29U24-R45-48 Walk-on Reaction Strap & Liner - Right; Extra Large (29U24=R45-48)
- MEDLINE Tracheotomy Philadelphia Cervical Collar, Large, 4.25 in. x 16 in. - 19 in. (ORT12400L)
- IMPACTO IMPACTO UPGUARD3000 Upguard Neck Support System (UPGUARD3000)
- PROFLEX BY ERGODYNE Knee Sleeve, S, 14"Cir Max, Black (615)
- Mckesson Immobilizers, Splints & Supports