Mckesson

Full Body Sling, Extra Large


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full Body Sling McKesson 4 or 6 Point Without Head Support X-Large 600 lbs. Weight Capacity Designed to support patient during lift and transfer procedures Can be used with any competitive floor-style lift Optional chain/strap is not required Solid, polyester material, reinforced at all points of attachment to ensure maximum safety when supporting up to 600 lbs Designed with four sling points for four- or six-cradle point compatibility Machine-washable in warm or cold water Fabric resists deterioration from exposure to moisture and laundering Handle, on outer side, allows you to position the patient in a wheelchair, commode, etc Constructed with a high back section for additional support for the head and neck Padded, under-thigh section for added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.