Shop All Portable Commode Chairs
Mckesson
Folding Commode Chair Fixed Arm Steel Back Bar up to 650 lbs
Mfr # 146-11117N-1
Zoro # G801195834
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Frame
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-11117N-1
- Zoro # G801195834
- UPC # 612479222113
- Country of Origin China
- Category Portable Commode Chairs
Details
Material | Steel Frame |
Color | Gray |
Description
Package Count: 1
Make getting through the night easier with the Folding McKesson Commode Chair next to the bed. The welded steel frame with a powder-coat finish supports up to 650 pounds, keeping users comfortable and stable. Non-skid feet on the legs protect the folding commode chair against slips on smooth, hard flooring.The frame assembles in just three steps and folds to compact dimensions, saving space in storage and making travel easier. Use the push-button adjustment to choose a height that fits the user and an optional back bar for more support. Plastic armrests provide an additional source of comfort. This folding bedside commode has a removable bucket with a carrying handle, a splash guard and a cover for convenient, hygienic emptying.
Make getting through the night easier with the Folding McKesson Commode Chair next to the bed. The welded steel frame with a powder-coat finish supports up to 650 pounds, keeping users comfortable and stable. Non-skid feet on the legs protect the folding commode chair against slips on smooth, hard flooring.The frame assembles in just three steps and folds to compact dimensions, saving space in storage and making travel easier. Use the push-button adjustment to choose a height that fits the user and an optional back bar for more support. Plastic armrests provide an additional source of comfort. This folding bedside commode has a removable bucket with a carrying handle, a splash guard and a cover for convenient, hygienic emptying.
- Welded steel construction makes the McKesson folding commode chair sturdy, durable and able so support up to 650 pounds
- Tool-free assembly takes only three simple steps
- The frame folds down to make storage and transport easier
- Push-button adjustment raises and lowers height
- The detachable steel back bar and plastic armrests offer additional support
- A removable commode bucket features a carrying handle, cover and splash shield for emptying
- Non-skid feet keep the folding bedside commode stable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO34100JR)
- ZSI MultiGripClamp, StrutMounted, PipeS 3/4 In (CG-30)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-2)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- BIG JOHN Bariatric Commode Chair, 800 lb. (BJBC)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- Mckesson Portable Commode Chairs