Shop All Portable Commode Chairs
Mckesson
Folding Commode Chair Fixed Arm Steel Back Bar up to 350 lbs, PK 4
Mfr # 146-11148N-4
Zoro # G001195795
product price: $203.99
/pk 4, $51.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-11148N-4
- Zoro # G001195795
- Country of Origin China
- Category Portable Commode Chairs
Description
Package Count: 4
Make night time easier with the McKesson Commode Folding Chair by the bedside. The frame is made of welded steel and has a powder-coated finish, supporting up to 350 pounds. Non-skid tips on the bottom prevent the McKesson steel frame folding commode from slipping on smooth floors. The frame folds for saving space in storage and for convenient travel. Change the height from 15-1/2 to 21-3/4 inches with the push-button system and add support with the optional back bar. Plastic armrests supply additional comfort and support. This folding commode chair has a removable bucket with a handle, splash shield and cover for clean, convenient emptying.
Make night time easier with the McKesson Commode Folding Chair by the bedside. The frame is made of welded steel and has a powder-coated finish, supporting up to 350 pounds. Non-skid tips on the bottom prevent the McKesson steel frame folding commode from slipping on smooth floors. The frame folds for saving space in storage and for convenient travel. Change the height from 15-1/2 to 21-3/4 inches with the push-button system and add support with the optional back bar. Plastic armrests supply additional comfort and support. This folding commode chair has a removable bucket with a handle, splash shield and cover for clean, convenient emptying.
- The McKesson steel frame folding commode features steel-welded, powder-coated construction to support 350 pounds
- Assembly is simple, with no need for tools
- The frame is lightweight and foldable for transport and storage
- Height adjustable from 15-1/2 to 21-3/4 inches via the push-button system
- Its steel back bar is removable and a snap-on lid accommodate the varying needs of users
- Plastic arm rests provide additional support
- The removable commode bucket has a carrying handle, cover and splash shield offer convenient emptying
- Non-skid feet prevent the commode chair with fixed arm from slipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-8)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74065LF)
- SANI-LAV Sink Strainer, Drain Dia.2 in. (1010)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- VIVE HEALTH Commode Liner With Pad (LVA1077)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- BIG JOHN Bariatric Commode Chair, 800 lb. (BJBC)
- Mckesson Portable Commode Chairs