Shop All Centrifuges
Mckesson
Fixed Speed Centrifuge
Mfr # 602F
Zoro # G811204793
product price: $668.99
/ea
Free Shipping & Returns
$668.99
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
- Brand Mckesson
- MFR # 602F
- Zoro # G811204793
- Country of Origin China
- Category Centrifuges
Description
Fixed Speed Centrifuge McKesson 6 Place Fixed Angle Rotor Fixed speed at 3,400 RPM Six place rotor for use with standard 5 to 10 mL tubes Can spin up to three 15 mL tubes; 2 mL and 4 - 5 mL tubes can be spun with available adapters Fixed speed at 3,400 RPM Dependable mechanical 30-minute timer with bell signal at end of run High impact plastic housing for years of dependable use Safety switch in lid shuts off motor when lid is unlatched Latch release located on the right front side of unit Power indicator light tells when unit is powered on Suction cup synthetic rubber feet for stable bench top operation
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
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 1 L (BU5004-Q)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- Mckesson Centrifuges