Shop All Disposable Gloves
Mckesson Finessis Zero
Finessis Zero, Surgical Gloves, 7.9 mil Palm, Flexylon Synthetic, Powder-Free, 9, 1 PR, White
Mfr # 14-92090
Zoro # G811204441
product price: $4.29
/pr
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color White
- Material Flexylon Synthetic
- Palm Thickness 7.9 mil
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson Finessis Zero
- MFR # 14-92090
- Zoro # G811204441
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 9 |
Length | 11 in |
Size - Numeric | 9 |
Details
Item | Surgical Gloves |
Color | White |
Material | Flexylon Synthetic |
Palm Thickness | 7.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | Finessis Zero |
Sterile/Non-Sterile | Sterile |
Description
Surgical Glove McKesson Finessis Zero Size 9 Sterile Pair Flexylon Synthetic Extended Cuff Length Micro-Textured White Chemo Tested Size 9 White Chemo tested Beaded cuff 0.20 mm 7.9 mil fingertip thickness Micro-textured with polymer coating Standard cuff length 11 inch length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- DUNLOP ONGUARD Chemtex Level C Jacket with Hood XX-Large (WPL136-XXL)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Lavender (NGPF7001-V)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Black (MIIMG6114)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple (55090)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- Mckesson Finessis Zero Gloves & Hand Protection