Shop All Hospital Bed Accessories
Mckesson
Fall Prevention Monitor, For Use With Corded Weight-Sensing Bed, 72PK
Mfr # 162-1130
Zoro # G312222067
product price: $8,627.99
/pk 72, $119.83/ea
Free Shipping & Returns
$8,627.99
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
- Brand Mckesson
- MFR # 162-1130
- Zoro # G312222067
- Country of Origin China
- Category Hospital Bed Accessories
Description
McKesson Brand Fall Prevention Monitor Fall prevention monitor automatically silences and resets after being activated; lack of off switch adverts tampering Raised visual status light allows caregivers to see alarm from a distance; choose from multiple available alarm tones and adjust the volume as needed Notification alerts caregiver if connection between the sensor pad and the exit-alarm monitor becomes disconnected Unit runs on three AA batteries not included or AC-05 AC adapter; low-battery notification light flashes to alert caregivers of the need to change batteries Connects to a pressure-sensing pad placed in a bed, activating the alarm when pressure is not detected
Restrictions
- Hazardous material
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
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- REGISTRY Cotton Swab, 500PK (CT-1519)
- PDD Aftermarket Bed Control (6LVWS7)
- SKIL-CARE Skil-Care 911536 4 x 24 in. Soft-Fall Bedside & Folding Fall Mat (911536)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- INVACARE CS Bed Pendant Holder (1186847)
- ANACOM MEDTEK Pillow Speaker Series 7.1 Dukane 17 Pin Nurse Direct, No lights (B2700-087.1)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- INVACARE 1 8-Button Bed Pendant (1158435)
- Mckesson Hospital Bed Accessories