Mckesson

Disposable Underwear 2X-Large, Moderate, PK 48


product price: $50.99
/pk 48, $1.06/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perform daily activities in a comfortable and confident manner with the help of this 2X-Large McKesson Super Plus Absorbent Underwear. It's ideal for adult men or women who want to manage incontinence while leading an active lifestyle. The McKesson Super Plus underwear offers enhanced absorbency due to a premium dryness layer combined with dual-core performance. This enables fast fluid absorption to keep the skin dry and protected. This unisex McKesson underwear has a wide, stretchable waistband with a sizing range of 60 to 80 inches for a secure fit. The pull-up design makes it easy to wear, and it remains discreet under clothing. This McKesson adult underwear also controls odors to enhance confidence. The convenient tear-away sides facilitate easy removal and quick changes. This disposable underwear contains no latex and won't cause latex-related allergic reactions. There are 12 pairs of underwear per bag and 4 bags per case.
  • The unisex McKesson Super Plus underwear accommodates adults with a waist/hip size of 60 to 80 inches
  • A dryness panel combines with dual-core performance to promote dry and healthy skin
  • A breathable fabric allows air to pass through for wearer comfort
  • A wide elastic band hugs the waist to optimize the fit
  • This 2X-large adult underwear is unnoticeable under clothing
  • Tear-away sides make the underwear easy to take off
  • It's latex-free to minimize skin discomfort
  • Each bag holds 12 pairs of underwear, while a case holds 4 bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.