Shop All Disposable Gloves
Mckesson Confiderm 6.8C
Confiderm 6.8C, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 14-6N62C
Zoro # G311204071
product price: $39.19
/pk 100, $0.39/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Length 9 in
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson Confiderm 6.8C
- MFR # 14-6N62C
- Zoro # G311204071
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | Tested to resist permeation of fentanyl citrate for up to 240 minutes (ASTM D6978-05) |
Series | Confiderm 6.8C |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 6.3 mil |
Features | Chemo Tested / Fentanyl Tested |
Texture Location | Fingertips |
Description
Exam Glove McKesson Confiderm 6.8C Small NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested / Fentanyl Tested Textured gloves protect from toxic chemicals often encountered when dealing with fentanyl overdoses Standard length cuff is beaded Glove interior is not coated Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support with Suspender, L (3RUZ7)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18445)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- MIGHTY LINE Keep Clear Triangle Floor Sign, Floor Ma, KEEPCLEARTRIANGLE12 (KEEPCLEARTRIANGLE12)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV109-L)
- FIFTHPULSE Nitrile Disposable Gloves, 3 mil Palm, Nitrile, XL, 150 PK, Violet Blue (FMN100547)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (NitrileExamSC)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 500 PK, Purple (50602)
- KIMTECH Purple Nitrile-Xtra, Exam Glove, Purple Nitrile, XL, PK500, 6 mil Palm, Nitrile, Powder-Free, XL (50604)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, Clear (PGL500-L-X)
- Mckesson Confiderm 6.8C Disposable Gloves