Shop All Surgical Tapes
Mckesson
Clear Plastic Medical Tape 3" x 10 yd., PK 4
Mfr # 100199
Zoro # G201195731
product price: $32.45
/pk 4, $8.11/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100199
- Zoro # G201195731
- Country of Origin United States
- Category Surgical Tapes
Details
Color | Transparent |
Material | Plastic |
Description
You can handle this McKesson Non-Sterile Water-Resistant Plastic Medical Tape easily with gloves on to maintain a clean environment. The medical tape features a bidirectional tear design, so you can easily tear off a section of tape that you need.
- Porous tape is resistant to water to maintain its hold once applied
- Easy to handle with gloves for hygienic use
- Straight, bidirectional tear lets you tailor the tape's size to suit various dressings and devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- COLGATE Colgate Total Gum Health Clean Mint Mouthwash 16.9 fl. oz. Bottle, PK6 (167153)
- DEFIBTECH Defibrillator, Shlf Life 5yr, 3yr PrgmMgt (CCF-A009EN)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue (24-4851)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- CHAMPION SPORTS Champion Sports 4X36MT 4 in. x 36 Yards Mat Tape; Clear (4X36MT)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- FABRICATION ENTERPRISES KT® Kinesiology Tape, Uncut, 2" x 16 ft., Black, Set of 4 Rolls (25-3416-4)
- Mckesson Surgical Tapes