Shop All Bathroom Safety Bars and Chairs
Mckesson
Bath Bench, Aluminum Frame, up to 400 lbs, 15.5" to 19.5"
Mfr # 146-RTL12202KDR
Zoro # G201254643
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-RTL12202KDR
- Zoro # G201254643
- UPC # 612479221956
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Provide safety, support and stability in the shower with the Fixed Handle Bath Bench by McKesson. The strong aluminum frame resists rust and corrosion and supports up to 400 pounds. This McKesson bath bench also has a seat with drainage holes to prevent slips and water pooling. Handles molded into the sides offer a place to grip when you're standing or sitting. The curved shape provides an ergonomic accommodation.The legs have a slight angle and non-skid feet, preventing slipping in wet showers and tubs. Easily raise or lower the height of this bath bench with a back to fit the user. The push-button, pinch-free mechanism moves between 1-inch increments and emits an audible click when it's securely in place. The simple assembly needs no tools, and the back detaches for users who require less support.
- A sturdy aluminum frame supports up to 400 pounds and makes the McKesson bath bench resistant to corrosion
- Drainage holes in the seat prevent slipping and pooling and are easy to clean
- The ergonomic, curved seat comfortably accommodates users and includes handles for additional grip
- The angled legs feature non-skid feet for stability
- A push-button, pinch-free mechanism adjusts the height of the transfer bath bench with an audible click in 1-inch increments
- The tool-free assembly of the adjustable bath bench is simple and easy
- Remove the back as needed to meet user preferences
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- CASH ACME Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass (17148-0000LF)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- WINGITS 36" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE36)
- KOHLER Square 24 Grab Bar (23295-BL)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- Mckesson Bathroom Safety Bars and Chairs