Shop All Bathroom Safety Bars and Chairs
Mckesson
Bath Bench, Alum Frame, up to 400 lbs, 15.5" to 19.5", Grey, PK 4
Mfr # 146-12202KD-4
Zoro # G101254347
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-12202KD-4
- Zoro # G101254347
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Provide safety, support and stability in the shower with the Fixed Handle Bath Bench by McKesson. The strong aluminum frame resists rust and corrosion and supports up to 400 pounds. This grey McKesson bath bench also has a seat with drainage holes to prevent slips and water pooling. Handles molded into the sides offer a place to grip when you're standing or sitting. The curved shape provides ergonomic accommodation.The legs have a slight angle and non-skid feet, preventing slipping in wet showers and tubs. Easily raise or lower the height of this bath bench with a back to fit the user. The push-button, pinch-free mechanism moves between 1-inch increments and emits an audible click when it's securely in place. The simple assembly needs no tools, and the removable back detaches for users who require less support. There're four benches per case.
- A sturdy aluminum frame supports up to 400 pounds and makes the McKesson bath bench resistant to corrosion
- Drainage holes in the seat prevent slipping and pooling and are easy to clean
- The ergonomic, curved seat with backrest comfortably accommodates users and includes handles for additional grip
- The angled legs feature non-skid feet for stability
- A push-button, pinch-free mechanism adjusts the height of the transfer bath bench with an audible click in 1-inch increments
- Remove the back as needed to meet user preferences
- A case contains four grey bath benches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- LIPPERT 24IN X 40IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (210316)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-312438-50)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin With Textured Finish (4WMG5)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- Mckesson Bathroom Safety Bars and Chairs