Shop All Back Braces
Mckesson
Back Support Cushion, 16 X 17 Inch
Mfr # 170-79001
Zoro # G201195717
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- Size 16 W X 17 D Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 170-79001
- Zoro # G201195717
- Country of Origin China
- Category Back Braces
Dimensions
Size | 16 W X 17 D Inch |
Details
Color | Black |
Material | Foam |
Description
McKesson Back Support Cushion conforms to provide support to lumbar region and improves seating posture while providing back support and comfort. It features stretch nylon cover which is low shear and breathable and adjustable safety straps for added security. Stabilizing board insert prevents hammocking in sling back wheelchair.
- Ergonomically designed to help keep spine in proper alignment while providing added support and comfort
- Promotes improved posture for the head, neck and lower back -- lessening risks of discomfort, pain and injury common when sitting for extended periods of time
- High-density polyurethane foam conforms to provide support to lumbar region
- Stabilizing board insert prevents hammocking in sling-back wheelchair
- Stretch, nylon cover is low-shear, breathable and removable for convenient machine-washing
- Adjustable safety straps to maintain appropriate position and add security
- Ideal for use in situations requiring a seated position for extended periods of time, such as with wheelchairs, office chairs and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17 (473Z17)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- CONDOR Back Support, Elastic, S, Black (3RVA6)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- Mckesson Ergonomics