Shop All Blood Pressure Gauges & Sphygmomanometers
Mckesson
Aneroid Sphygmomanometer/Sprague Kit, 23 to 33 cm, Adult, Black/Blue
Mfr # 775-641-11ANMM
Zoro # G412102856
original price:
$57.09
9% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 775-641-11ANMM
- Zoro # G412102856
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
Reusable Aneroid / Stethoscope Set McKesson Brand 23 to 40 cm Adult Cuff Dual Head Sprague Pocket Aneroid Black enamel 300mm Hg manometer exceeds industry standard Navy blue nylon cuff with range markings to facilitate selection of correct cuff size and gauge holder Chrome-plated deflation valve Threaded chestpiece drum of chrome plated zinc permits the use of five interchangeable chestpiece fittings - an adult and pediatric diaphragm, and three bells 1 1/4 Inches, 1 Inch, 3/4 Inches - for complete diagnostic capability on most patients Double tube configuration Proprietary valve mechanism eliminates acoustic leakage Adjustable aluminum binaurals Convenient 22 inch tubing length in 31 model options Complete with an accessory pouch containing the bell chestpieces, chestpiece key, 2 spare diaphragms, one pair of hard eartips and one pair of soft clear eartips Weighs 7 oz. Overall length 30 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- ILB GOLD Replacement For Burdick, Eli 250 Direct-Connect Ekg Cables (ELI 250 DIRECT-CONNECT EKG CABLES)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- SMARTHEART Ultra Slim Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-523)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- CABLES & SENSORS GE/Critikon/Dinamap NIBP Hose - Adult/Pediatric Dual Tube Hose (AD36-25-170)
- A&D A&D UA-789AC Automatic Blood Pressure Monitor for Extra Large Arms (UA-789AC)
- ILC Replacement For CABLES AND SENSORS, AD30180 (AD-30-180)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- Mckesson Blood Pressure Gauges & Sphygmomanometers