Shop All Walking Aids
Mckesson
Aluminum Underarm Crutches 5' 10" to 6 ' 6" User Ht.
Mfr # 146-10402-8
Zoro # G501254725
product price: $36.15
/pr
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-10402-8
- Zoro # G501254725
- UPC # 612479222830
- Country of Origin China
- Category Walking Aids
Description
McKesson Aluminum Walking Crutches are lighter than wood and provide stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1-inch increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of up to 350 lbs. and is protected by a limited lifetime warranty.
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Double-extruded center tube provides additional strength to weight-bearing area
- Pushpin adjustment makes it easy-to-adjust crutch height in 1-inch increments
- Non-skid, jumbo-size vinyl contoured tips provide excellent traction
- Easy wing nut adjustments for hand grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (700002)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- MCKESSON Pneumatic / Adjustable Air Support Walker Boot, Medium (155-79-95515)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- ACORN MFG Acorn ALGBP 12" Spring Loaded Cane Bolt - Black (ALGBP)
- PEDIFIX Pedifix P6060 Plantar Fasciitis Relief Strips; One Size - 7 per Pack (P6060)
- Mckesson Walking Aids