Mckesson

Aluminum Folding Walker, 32 - 39 Inch Height


product price: $87.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Folding Walker Adjustable Height McKesson Aluminum Frame 350 lbs. Weight Capacity 32 to 39 Inch Height Sturdy, 1-inch aluminum frame construction provides maximum strength and durability Push-button, dual-release mechanisms for easy-folding using fingers, palms or side of hand to accommodate users abilities and travel convenience Rubber-like tips made of polyurethane blend to provide better grip to the traditional-style walker Adjustable height and vinyl-contoured hand grips set 17 inches apart for added comfort and stability U-shaped, front cross frame design creates greater clearance allowing the user to bring the walker closer to achieve more stability when changing between seated and standing positions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.