Shop All Walking Aids
Mckesson
Aluminum Child Underarm Crutches 4' to 4' 6" User Ht.
Mfr # 146-10416-1
Zoro # G001254485
product price: $44.99
/pr
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver, Gray
- Material Aluminum Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-10416-1
- Zoro # G001254485
- UPC # 612479222892
- Country of Origin China
- Category Walking Aids
Details
Color | Silver, Gray |
Material | Aluminum Frame |
Description
Package Count: 2
McKesson Aluminum Walking Crutches are lighter than wood and provide stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1-inch increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of up to 175 lbs. and is protected by a limited lifetime warranty.
McKesson Aluminum Walking Crutches are lighter than wood and provide stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1-inch increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of up to 175 lbs. and is protected by a limited lifetime warranty.
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Double-extruded center tube provides additional strength to weight-bearing area
- Pushpin adjustment makes it easy-to-adjust crutch height in 1-inch increments
- Non-skid, jumbo-size vinyl contoured tips provide excellent traction
- Easy wing nut adjustments for hand grips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRISH SPRING Bar Soap, Clean Fresh Scent, 3.75oz, PK54 (14177)
- WELCH ALLYN Connex Spot Classic Mobile Stand MS3 (7000-MS3)
- HANDGARDS Handgards 2.5" Round Wood Toothpick, PK12000 (305214019)
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-183)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- MEDLINE 3/4in. Cane Tip (MDS86426W)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- MABIS Mabis 502-1351-9913 Lightweight Adjustable Designer Cane - Derby Top - Blue Ice (502-1351-9913)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- Mckesson Walking Aids