Shop All Walking Aids
Mckesson
Aluminum Child Underarm Crutches 4' 6" to 5' 2" User Ht.
Mfr # 146-10401-8
Zoro # G101254705
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-10401-8
- Zoro # G101254705
- UPC # 612479222878
- Country of Origin China
- Category Walking Aids
Description
McKesson Aluminum Walking Crutches are lighter than wood and provide stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1-inch increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of up to 350 lbs. and is protected by a limited lifetime warranty.
- Lighter than wood, the standard aluminum crutch provides stability and durability
- Double-extruded center tube provides additional strength to weight-bearing area
- Pushpin adjustment makes it easy-to-adjust crutch height in 1-inch increments
- Non-skid, jumbo-size vinyl contoured tips provide excellent traction
- Easy wing nut adjustments for hand grips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- DURO-MED Duro-Med 510-1084-0300 Fold Away Walker Tray (510-1084-0300)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- Mckesson Walking Aids