Shop All Bathroom Safety Bars and Chairs
Mckesson
Aluminum Bath Bench Without Backrest, 15 1/2 - 19 1/2 Inch, Gray, 4PK
Mfr # 146-12203KD-4
Zoro # G811241200
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-12203KD-4
- Zoro # G811241200
- UPC # 612479221987
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Bath Bench McKesson Without Arms Aluminum Frame Without Backrest 19-1/4 Inch Seat Width A sturdy aluminum frame supports up to 400 pounds and makes the McKesson bath bench resistant to corrosion Drainage holes in the seat prevent slipping and pooling and are easy to clean The ergonomic, curved seat without backrest comfortably accommodates users and includes handles for additional grip The angled legs feature non-skid feet for stability A push-button, pinch-free mechanism adjusts the height of the transfer bath bench with an audible click in 1-inch increments The tool-free assembly of the adjustable bath bench is simple and easy A case contains four gray bath benches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- APOLLO PEX 1/2 in. Brass PEX Barb Polybutylene Coupling (APXBC1212)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 150 psi (6010JHE01-AM0150)
- ZORO SELECT 1/2" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N012038)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-BN)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- GROHE Universal Cap Starlight Chrome (46655000)
- Mckesson Bathroom Safety Bars and Chairs