Shop All Splints
Mckesson
Adjustable Flexion Straps, Toe Wedge Plantar Fasciitis Night Splint, SM
Mfr # 155-79-97753
Zoro # G711206224
product price: $74.25
/ea
$74.25
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
Plantar Fasciitis Night Splint McKesson Small Hook and Loop Closure Male Up to 6 / Female Up to 7 Foot Effective: Treats plantar fasciitis, Achilles tendonitis, foot drop, and heel pain, helping users sleep more comfortably and reduce commonly associated morning pain Fits right and left feet Adjustable: Boot-style splint with adjustable, bilateral dorsiflexion straps and optional toe wedge to allow custom levels of stretch to accommodate needs and preferences Soft and cool terry liner and pads, on calf and ankle straps, create additional comfort Protective: Holds foot in the dorsiflexion position, meaning the fascia is stretched out to help it from tensing up while you sleep Hand washable Small fits those who wear men's shoe size 6 or smaller or women's shoe size 7 or smaller
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
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- EVRIHOLDER Evri Squeezit Health and Beauty Tube Squeezer , 2PK (SQ2TRMCL0172)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- BAL BAL 23200 Foot Pads for C Jacks (23200)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- Mckesson Splints