Shop All Walking Aids
Mckesson
4-Wheel Rollator McKesson, Grn, Folding, Alum Frame, 300 lb. Capacity
Mfr # 146-R726GR
Zoro # G401254498
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Aluminum Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-R726GR
- Zoro # G401254498
- UPC # 612479223110
- Country of Origin China
- Category Walking Aids
Details
Color | Green |
Material | Aluminum Frame |
Description
Package Count: 1
This 4-Wheel Rollator with Folding Aluminum Frame helps people who have trouble getting around to be mobile and perform daily activities. It has a padded polyurethane seat and backrest with contoured surfaces to keep you comfortable and prevent irritation. The backrest of this McKesson 4-wheel rollator is removable and folds up or down to meet your needs and preferences. The loop-lock system operates as a hand brake to slow down or stop the vehicle, as well as lock it in place.The McKesson lightweight rollator weights just 13 pounds. It has ergonomic handles to keep your hands comfortable and reduce hand fatigue. These handles also adjust in height to accommodate different users. A zippered storage pouch allows you to take personal items with you when you use this green aluminum rollator. Four 6-inch casters provide smooth movement on indoor and outdoor surfaces and will not leave any marks.
This 4-Wheel Rollator with Folding Aluminum Frame helps people who have trouble getting around to be mobile and perform daily activities. It has a padded polyurethane seat and backrest with contoured surfaces to keep you comfortable and prevent irritation. The backrest of this McKesson 4-wheel rollator is removable and folds up or down to meet your needs and preferences. The loop-lock system operates as a hand brake to slow down or stop the vehicle, as well as lock it in place.The McKesson lightweight rollator weights just 13 pounds. It has ergonomic handles to keep your hands comfortable and reduce hand fatigue. These handles also adjust in height to accommodate different users. A zippered storage pouch allows you to take personal items with you when you use this green aluminum rollator. Four 6-inch casters provide smooth movement on indoor and outdoor surfaces and will not leave any marks.
- Seat and backrest is made of comfortable and durable polyurethane
- A loop-lock system makes it easy to slow down or stop the folding rollator
- Ergonomic handles allow for comfortable use and reduce user fatigue
- The height of the handles adjusts easily
- Casters allow the green McKesson 4-wheel rollator to move around smoothly
- The strong aluminum frame holds up to 300 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- MABIS Healthsmart Walker Coaster Glides (510-1032-0000)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- BLUE JAY Blue Jay BJ210130 Size 33-37 Cane Folding Black Pistol Grip (BJ210130)
- Mckesson Walking Aids