Shop All Overload Relays
Mcguire
Overload Relays, Contactor Overload 230V
Mfr # 112-851
Zoro # G7828187
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcguire
- MFR # 112-851
- Zoro # G7828187
- Country of Origin Mexico
- Category Overload Relays
Details
Item | Overload Relays,Contactor Overload 230V |
Description
Overload Relays,Contactor Overload 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS125)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- NOARK Overload 5.5-7.5A 2 Pole (RHUS-5-7.5)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- TELEMECANIQUE SENSORS 7-10A Amp Overload Relay (LRD146)
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- NOARK Overload 9.0-12.5A 3 Pole (RHU-5-12.5)
- Mcguire Motor Controls