Shop All Coupling Nuts
Mcguire
Nuts, 1"-8 X 2-3/4" Coupling Nut For Mcg
Mfr # MMF3031
Zoro # G8082908
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #1-8
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcguire
- MFR # MMF3031
- Zoro # G8082908
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | #1-8 |
Details
Item | Coupling Nut |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Nuts,1 In.-8 X 2-3/4 In. Coupling Nut For Mcg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU30)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK (09859)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51000.025.0350)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- MIDWEST FASTENER Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, 24 mm Lg, 2 PK (933404)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (64506)
- ZORO SELECT Coupling Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 5 PK (250417BG)
- NEWPORT FASTENERS Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd (219119)
- ZORO SELECT Coupling Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 9/16 in Hex Wd, 5 PK (250424BG)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Zinc Plated, 2-1/8 in Lg, 10 PK (53771)
- Mcguire Coupling Nuts