Shop All Dock Parts
Mcguire
Misc, Pull Bar 28" Threaded Rod 13" Wide
Mfr # MMF3017N/S
Zoro # G8062346
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcguire
- MFR # MMF3017N/S
- Zoro # G8062346
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Misc,Pull Bar 28" Threaded Rod 13" Wide |
Description
Misc,Pull Bar 28 In. Threaded Rod 13 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 3'- 6' Bauer Fiberglass / Aluminum Stepladders (07072)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- MCGUIRE Snubber Springs, Snubber Chain X 32" Lg. (MMF3018)
- MCGUIRE Maintenance Struts, Maintenance Strut (822-243)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- MCGUIRE Individual Toe Guards, Lower Toe Guard 3 (821-032MP)
- MCGUIRE Complete Snubber Assemblies, Universal S (MMF3053)
- MCGUIRE Misc, Pull Bar, 7 Hole (JA000611)
- KELLEY ATLANTIC Lip Extension Springs, Spring Lip Assist (310-016)
- Mcguire Dock Parts