Shop All Dock Parts
Mcguire
Misc, Main Spring (Red) 36 Coils 18.7" L
Mfr # 113-61
Zoro # G8065776
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcguire
- MFR # 113-61
- Zoro # G8065776
- Country of Origin Mexico
- Category Dock Parts
Details
Item | Misc,Main Spring (Red) 36 Coils 18.7" L |
Description
Misc,Main Spring (Red) 36 Coils 18.7 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2803NFX10)
- MCGUIRE Individual Toe Guards, Lower Toe Guard 3 (821-032MP)
- MCGUIRE Lip Keepers, Lip Keeper (511-286)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- MCGUIRE Complete Snubber Assemblies, Universal S (MMF3053)
- MCGUIRE Safety Leg Springs, Return Spring (113-268)
- KELLEY Safety Leg Springs, Spring, Torsion (101-091)
- Mcguire Dock Parts