Shop All Grooved Pins
Mcguire
Headless Pins, 1"Dia X 7" Long Headless
Mfr # 522-199
Zoro # G7826473
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcguire
- MFR # 522-199
- Zoro # G7826473
- Country of Origin Mexico
- Category Grooved Pins
Dimensions
Pin Dia. | 1 in |
Overall Length | 7 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,1"Dia X 7" Long Headless |
Description
Headless Pins,1 In.Dia X 7 In. Long Headless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (1JE65)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (SSD42SSBS)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02633)
- MCGUIRE Headless Pins, Hoist Cylinder Mounting P (DPLA0389)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.060.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- Mcguire Grooved Pins