Shop All Midget Fuses
Mcguire
Fuses, Primary Fuse 1/2 Amp
Mfr # 112-847
Zoro # G7989792
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.50A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand MCGUIRE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcguire
- MFR # 112-847
- Zoro # G7989792
- Country of Origin Mexico
- Category Midget Fuses
Details
Amps | 0.50A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | MCGUIRE |
Description
Fuses,Primary Fuse 1/2 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- EATON BUSSMANN Fuse, Time Delay, 40A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-40SP)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating (BAF-10)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 6/10A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-6/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- MERSEN Fuse, ATQ Series, Time Delay, 5-6/10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ5-6/10)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- Mcguire Midget Fuses