Shop All Specialty Fuses
Mcgraw-Edison
Current Limiting 40A Amp 5.5Kv-AC Other Fuse
Mfr # FA2A40
Zoro # G204417915
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- DC Voltage Rating Not Rated
- Current 40 A AMP
- Voltage (AC) 5500 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcgraw-Edison
- MFR # FA2A40
- Zoro # G204417915
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Limiter Fuse |
Amps | 40A |
DC Voltage Rating | Not Rated |
Current | 40 A AMP |
Voltage (AC) | 5500 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- EATON BUSSMANN Cutout Link, FL11 Series, 100A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T100)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- AMERICAN IMAGINATIONS Cartridge Fuse, AI Series, 30A, 250V AC, Cylindrical (AI-35070)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- Mcgraw-Edison Fuses