Shop All Axes, Hatchets, & Splitting Wedges
Mcgowan Mfg Co
McGowan 1204 FireStone Utility Axe- Sheath Included
Mfr # 1204
Zoro # G103748608
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgowan Mfg Co
- MFR # 1204
- Zoro # G103748608
- UPC # 742975012045
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Investment cast 440C high-carbon stainless steel head, dipped in rust inhibitor and machine ground to a sharp edge. Mounted on a cross-grain laminated Baltic Burch handle that is oil dipped, carved for comfort and control. Comes with a full grain leather slotted sheath. Perfect for heavy cutting and chopping in the field or wood carving.
The head is bead-blasted for a quality satin finish. The knife-edge is hand applied by skilled artisans, and is knife-sharp. The edge is geometrically patterned after the classic Samurai sword, which is one of the reasons the edge stays so sharp for so long.
The handle is made from laminated Baltic birch, which is known for its strength and durability. The laminate design was chosen because a conventional straight grain handle might be prone to cracking along grain lines given the ergonomic curvature of the handle.
The axe head is hung on the handle using two methods of attachment: a stainless steel set-screw to hold the handle in the head and a stainless steel roll pin that "locks" the head to the handle. This roll-pin feature is also found on competition axes to prevent the axe head from flying off the handle during competition.
Specifications:
Overall Length: 12.5".
Blade Width: 5".
Cutting Edge: 4.5".
Features:
FireStone collection.
Satin finish.
100% satisfaction guaranteed.
The head is bead-blasted for a quality satin finish. The knife-edge is hand applied by skilled artisans, and is knife-sharp. The edge is geometrically patterned after the classic Samurai sword, which is one of the reasons the edge stays so sharp for so long.
The handle is made from laminated Baltic birch, which is known for its strength and durability. The laminate design was chosen because a conventional straight grain handle might be prone to cracking along grain lines given the ergonomic curvature of the handle.
The axe head is hung on the handle using two methods of attachment: a stainless steel set-screw to hold the handle in the head and a stainless steel roll pin that "locks" the head to the handle. This roll-pin feature is also found on competition axes to prevent the axe head from flying off the handle during competition.
Specifications:
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81850D2B72415)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P075)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- MCGOWAN MFG CO McGowan 1205 FireStone Sport Axe- Sheath Sold Separately (1205)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H (50836)
- FISKARS 14 HatchetSheath (375501-1001)
- WARWOOD TOOL 6 lb Square Head Wedge (8040)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- Mcgowan Mfg Co Hammers and Striking Tools