Shop All Lubricants
Mcglaughlin
Petrol-Gel Food Grade Sanitary Lubricant
Mfr # 401PETROGEL
Zoro # G211901445
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcglaughlin
- MFR # 401PETROGEL
- Zoro # G211901445
- Country of Origin China
- Category Lubricants
Description
This PetrolGel food grade lubricant is perfect for a wide range of food service applications from bakeries and breweries to meat packing operations. Not only does it keep equipment working properly but by actively using this lubricant gel you can significantly cut down on service and maintenance costs. USP Ingredients : It is a tasteless and odorless white gel lubricant made of USP mineral oil and other USP ingredients. This lubricant gel has a high melting point is impervious to water and will not contaminate food products when it comes in contact with them. Versatile Product : PetrolGel sanitary lube gel can be used on a variety of products such as valves pistons gaskets sanitary pumps guides & slide mechanisms all interior parts of freezer barrels and on other machinery parts where contact with food products may occur. Twist Cap : The white twist cap is easy to remove for an efficient application process that takes minimal time or effort. Squeeze Bottle : The lubricant is placed in a squeeze bottle conveniently leaving the user with one free hand during the application process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 100 SAE 30 - 5 Gallon Plastic Pail (14538)
- LUCAS OIL 14 oz. Grease Can Bright Red (LUC100005)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- CAMIE Dry Silicone, 20oz (999-1)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- MOLYKOTE Heavy Duty Lubricating Paste (DC2076675)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- Mcglaughlin Lubricants