Shop All Cam Followers & Track Rollers
Mcgill
Trakrol Flanged Track Roller, FCF 4
Mfr # FCF 4
Zoro # G2485232
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Flanged
- Face Design Hex Hole
- Roller Dia. 4 in
- Roller Width 2 in
- Stud Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # FCF 4
- Zoro # G2485232
- UPC # 726166040468
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-3/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Flanged |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Max. Load Radial (Lb.) | 14300 lb |
Dynamic Load Capacity (Lb.) | 14300 lb |
Max. Load Axial (Lb.) | 5790 lb |
Roller Material | Bearing Steel |
Roller Type | Tapered Roller |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 2 in x 1-1/4 in W Roller (2200112000)
- MCGILL Heavy Stud Camrol Crowned Inch Cam Follower, CCFH 3 1/2 SB (CCFH 3 1/2 SB)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/4 (CYR1-1/4)
- MCGILL CF Series, Cam Follower, #CF1-3/4 (CF1-3/4)
- Mcgill Cam Followers & Track Rollers