Shop All Cam Followers & Track Rollers
Mcgill
Trakrol Flanged Track Roller, FCF 3 1/4
Mfr # FCF 3 1/4
Zoro # G2477970
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Flanged
- Face Design Hex Hole
- Roller Dia. 3-1/4 in
- Roller Width 2 in
- Stud Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # FCF 3 1/4
- Zoro # G2477970
- UPC # 726166039752
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3-1/4 in |
Roller Width | 2 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-1/2 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Flanged |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Max. Load Axial (Lb.) | 5790 lb |
Roller Material | Bearing Steel |
Max. Load Radial (Lb.) | 14300 lb |
Dynamic Load Capacity (Lb.) | 14300 lb |
Roller Type | Tapered Roller |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313C3 (6313C3)
- BRENNAN INDUSTRIES 06MP-06FP 45 Deg Elbow Forged, 2PK (5503-06-06-FG)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1 in x 5/8 in W Roller (2101512000)
- MCGILL CF Series, Cam Follower, #CF1-3/4 (CF1-3/4)
- MCGILL CF Series, Cam Follower, #CF1SB (CF1SB)
- MCGILL Camrol Cylindrical Metric Cam Follower, MCYR 20 SX (MCYR 20 SX)
- MCGILL CF Series (CCF2-1/2 SB)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- MCGILL CF Series, Cam Follower (CF2)
- Mcgill Cam Followers & Track Rollers