Shop All Cam Followers & Track Rollers
Mcgill
Trakrol Flanged Track Roller, FCF 1 3/4
Mfr # FCF 1 3/4
Zoro # G2484392
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Flanged
- Face Design Hex Hole
- Roller Dia. 1-3/4 in
- Roller Width 1.188 in
- Stud Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # FCF 1 3/4
- Zoro # G2484392
- UPC # 726166036805
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Roller Width | 1.188 in |
Stud Dia. | 3/4 in |
Stud Length | 1-3/4 in |
Thread Size | 3/4"-16 |
Details
Roller Shape | Flanged |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Max. Load Radial (Lb.) | 2520 lb |
Max. Load Axial (Lb.) | 1320 lb |
Roller Material | Bearing Steel |
Roller Type | Ball |
Dynamic Load Capacity (Lb.) | 2520 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/4 in Bore (4080110000)
- MCGILL Cyr Series (CCYR2-1/2S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S (CF 3 1/4 S)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- Mcgill Linear Bearings & Guides