Shop All Cam Followers & Track Rollers
Mcgill
Trakrol Cylindrical Track Roller, PCF 4
Mfr # PCF 4
Zoro # G2485074
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 4 in
- Roller Width 2 in
- Stud Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # PCF 4
- Zoro # G2485074
- UPC # 726166040499
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-3/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Roller Material | Bearing Steel |
Roller Type | Tapered Roller |
Max. Load Axial (Lb.) | 5790 lb |
Dynamic Load Capacity (Lb.) | 14300 lb |
Max. Load Radial (Lb.) | 14300 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN68)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- NACHI 22200 Spherical Roller Bearing, 22206EXQW33C3 (22206EXQW33C3)
- FOSTER Plug, 1/4" 1/8"MPT, Brass (FP351)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- MCGILL CF Series (CF4SB)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- MCGILL CF Series, Cam Follower, #CF2-1/2 (CF2-1/2)
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- Mcgill Cam Followers & Track Rollers