Shop All Center Punches
Mcgill
Six Sheet Binder ThreeHole Punch, 1/4" Ho
Mfr # MCG600AS
Zoro # G9739915
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Metal
- Tip Size (In.) 1/4"
- Weight 0.2 lbs
- Capacity 6
- Color Black; Blue; Lime; Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCG600AS
- Zoro # G9739915
- Country of Origin China
- Category Center Punches
Dimensions
Tip Size (In.) | 1/4" |
Details
Item | Six Sheet Binder ThreeHole Punch,1/4" Ho |
Material | Plastic/Metal |
Weight | 0.2 lbs |
Capacity | 6 |
Color | Black; Blue; Lime; Purple |
Description
Six Sheet Binder ThreeHole Punch,1/4 In. Ho
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- RELTON Straight-Shank Masonry Bit 1/4" X 8" Ram Tip Bit (RT- 4- 8)
- BIG HORN 2-1/2 Inch x 10 Feet Dust Hose, Clear with black Helix (11293)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +1 (930P175)
- MALCO MALCO SL2R Snap Lock Punch (SL2R)
- GENERAL TOOLS Automatic Center Punch, 0.5 D x 5 L (79)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- BIG HORN 3-In-1 Leather Punch & Eyelet / Button Pliers (19374)
- TENG TOOLS PPS06 - 6 Piece Punch Set (PPS06)
- GREENLEE PUNCH 1/2IN CONDUIT 744 SC (28154)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430230)
- Mcgill Center Punches