Shop All Tiling Accessories
This Product is Discontinued
Mcgill
HandHeldPunch, Slot (Discontinued)
Mfr # MCG16500
Zoro # G4126757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9/16" x 1/8"
- Color Black/Chrome
- Construction Metal/Plastic
- Accessory Type Badge/Slot Punch
- Product Type Badge/Slot Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcgill
- MFR # MCG16500
- Zoro # G4126757
- UPC # 072835165001
- Country of Origin China
- Category Tiling Accessories
Dimensions
Size | 9/16" x 1/8" |
Details
Item | HandHeldPunch,Slot |
Color | Black/Chrome |
Construction | Metal/Plastic |
Accessory Type | Badge/Slot Punch |
Product Type | Badge/Slot Punch |
Description
Badge/Slot Punch, Product Type Badge/Slot Punch, Tip Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.