Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Metric Cam Follower, MCYR 20 SX
Mfr # MCYR 20 SX
Zoro # G7039211
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 47 mm
- Roller Width 24 mm
- Bore Dia. 20 mm
- Roller Type Needle Roller - Full Complement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYR 20 SX
- Zoro # G7039211
- UPC # 726166053642
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Bore Dia. | 20 mm |
Overall width | 25 mm |
Details
Roller Shape | Cylindrical |
Roller Type | Needle Roller - Full Complement |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0530)
- MBL V Belt 3/8" X 33" (3L330A)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- MCGILL CF Series, Cam Follower (CF1-1/4S)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- MCGILL SCF Series, Cam Follower (CF 3/4 SBBHT)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/4 in Bore (4240110000)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- Mcgill Linear Bearings & Guides