Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Metric Cam Follower, MCYR 10 SX
Mfr # MCYR 10 SX
Zoro # G7032762
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 30 mm
- Roller Width 14 mm
- Bore Dia. 10 mm
- Roller Material Bearing Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYR 10 SX
- Zoro # G7032762
- UPC # 726166052232
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 30 mm |
Roller Width | 14 mm |
Bore Dia. | 10 mm |
Overall width | 15 mm |
Details
Roller Shape | Cylindrical |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MDU1)
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 5/8 in x 7/16 in W Roller (2040512000)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- MCGILL CF Series, Cam Follower (CFH-1/2SB-CP 3110-01-271-3322)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- MCGILL CF Series, Cam Follower, #CF2-1/2 (CF2-1/2)
- MCGILL CF Series, Cam Follower (CFE 1-5/8SB)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- Mcgill Linear Bearings & Guides