Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CFE 4 SB
Mfr # CFE 4 SB
Zoro # G7037288
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 4 in
- Roller Width 2-1/4 in
- Stud Dia. 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # CFE 4 SB
- Zoro # G7037288
- UPC # 726166040260
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2-1/4 in |
Stud Dia. | 1.40 in |
Stud Length | 3-1/2 in |
Thread Length (In.) | 1-1/2 in |
Thread Size | 1-1/2"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud with Eccentric Bushing |
Roller Type | Needle Roller - Full Complement |
Max. Load Radial (Lb.) | 22800 lb |
Roller Material | Bearing Steel |
Dynamic Load Capacity (Lb.) | 29985 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Bowl, For Dayton Standard Filters (1AKG7)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- MCGILL MCF Series, Metric Cam Follower, #MCFR40S (MCFR40S)
- MCGILL CF Series, Cam Follower (CFH 3/4 SB21)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 2 in x 1-1/4 in W Roller (2200112000)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-3/4-X-SS)
- Mcgill Linear Bearings & Guides