Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CF 3 B
Mfr # CF 3 B
Zoro # G7029542
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 3 in
- Roller Width 1-3/4 in
- Stud Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # CF 3 B
- Zoro # G7029542
- UPC # 726166039066
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1-3/4 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-1/2 in |
Thread Length (In.) | 1-1/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Roller Type | Needle Roller - Full Complement |
Dynamic Load Capacity (Lb.) | 15720 lb |
Roller Material | Bearing Steel |
Max. Load Radial (Lb.) | 15720 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- MCGILL CAMROL CCF Crowned OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2141112000)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 5/8 in x 7/16 in W Roller (2040512000)
- MCGILL CF Series, Cam Follower, #CF2-1/2 (CF2-1/2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- Mcgill Linear Bearings & Guides