Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CF 3 1/4 SB
Mfr # CF 3 1/4 SB
Zoro # G7036938
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 3-1/4 in
- Roller Width 1-3/4 in
- Stud Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # CF 3 1/4 SB
- Zoro # G7036938
- UPC # 726166039578
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3-1/4 in |
Roller Width | 1-3/4 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-1/2 in |
Thread Length (In.) | 1-1/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Dynamic Load Capacity (Lb.) | 15720 lb |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Max. Load Radial (Lb.) | 15720 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z (048A17T2005)
- BESTORQ SPA1850 V Belt, 1850 mm (72.15 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1850)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- MCGILL CF Series, Cam Follower, #CF1SB (CF1SB)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S (CF 2 1/2 S)
- MCGILL CF Series, Cam Follower, #CFE1/2SB (CFE1/2SB)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-5/8S (CYR1-5/8S)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- Mcgill Cam Followers & Track Rollers