Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CF 2 3/4 SB
Mfr # CF 2 3/4 SB
Zoro # G7030586
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 2-3/4 in
- Roller Width 1-1/2 in
- Stud Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcgill
- MFR # CF 2 3/4 SB
- Zoro # G7030586
- UPC # 726166038809
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-3/4 in |
Roller Width | 1-1/2 in |
Stud Dia. | 1 in |
Stud Length | 2-1/4 in |
Thread Length (In.) | 1-1/8 in |
Thread Size | 1"-14 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Roller Type | Needle Roller - Full Complement |
Max. Load Radial (Lb.) | 11720 lb |
Dynamic Load Capacity (Lb.) | 11720 lb |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- MCGILL CF Series, Cam Follower (CF1-1/4B)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- MCGILL CF Series, Cam Follower (CF2S)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- MCGILL CF Series, #CFE 3/4 SB (CFE 3/4 SB)
- Mcgill Linear Bearings & Guides