Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S
Mfr # CF 2 1/2 S
Zoro # G7043588
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Screwdriver Slot
- Roller Dia. 2-1/2 in
- Roller Width 1-1/2 in
- Stud Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcgill
- MFR # CF 2 1/2 S
- Zoro # G7043588
- UPC # 726166038267
- Country of Origin Mexico
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/2 in |
Roller Width | 1-1/2 in |
Stud Dia. | 1 in |
Stud Length | 2-1/4 in |
Thread Length (In.) | 1-1/8 in |
Thread Size | 1"-14 |
Details
Roller Shape | Cylindrical |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Roller Type | Needle Roller - Full Complement |
Dynamic Load Capacity (Lb.) | 11720 lb |
Roller Material | Bearing Steel |
Max. Load Radial (Lb.) | 11720 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (F390)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S (CF 3 1/4 S)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- Mcgill Linear Bearings & Guides